Motion
7000142249

3M
7000142249

3M™ Engineer Grade Prismatic Reflective Sheeting 3430, White, 12 in x 50 yd, 1 Roll/Case
Mi Item #09462067
MFR #7000142249
Price$661.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000142249

3M™ Engineer Grade Prismatic Reflective Sheeting 3430, White, 12 in x 50 yd, 1 Roll/Case
Mi Item #09462067
MFR #7000142249

Mfr description
7000142249 3M ENGINEER GRADE PRISMATIC
  • Meets and exceeds ASTM D4956 Type I specification
  • Robust design aids hand application to large substrate sheets
  • Reliable performance of polycarbonate cube corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$661.06/each

Specifications

Details

  • Adhesive Type
    Rubber-based
  • Color
    White
  • Manufacturer Upc Number
    00051141426846
  • Product Type
    Reflective Tape
  • Standards Met
    AS/NZS 1906.1 Class 2
  • UPC_NO
    00051141426846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)