Overview
Mfr description
7000004925 3M ENGINEER GRADE PRISMATIC
- For industrial/occupational use only. Not for consumer sale or use.
- Meets and exceeds ASTM D4956 Type I specification
- Robust design aids hand application to large substrate sheets
- Reliable performance of polycarbonate cube corners
- Made with significantly less VOCs, waste and energy use that glass bead sheeting
- Performance life of seven years
Specifications
- Product TypeReflective Tape
- Manufacturer Upc Number50051141293641
- UPC_NO50051141293641
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data