Overview
Mfr description
7100024406 SCOTCH EXPRESSIONS MASKING
- For industrial/occupational use only. Not for consumer sale or use.
- Easy to tear, paper finish
- Write on it with pen, pencil or marker
- Adhesive holds securely
- Works great for mounting and accenting
Specifications
- ColorTransparent
- Manufacturer Upc Number00051141957548
- UPC_NO00051141957548
- Weight0.139 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data