Motion
7100052516 SCOTCH EXPRESSIONS MASKING TAPE 3437-P13, .94 IN X 20 YD (24 MM

3M
7100052516 SCOTCH EXPRESSIONS MASKING TAPE 3437-P13, .94 IN X 20 YD (24 MM

Scotch® Expressions Masking Tape 3437-P13, .94 in x 20 yd (24 mm x 18,2 m) Brick Graffiti
MI ITEM #09462116
MFR #7100052516 SCOTCH EXPRESSIONS MASKING TAPE 3437-P13, .94 IN X 20 YD (24 MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100052516 SCOTCH EXPRESSIONS MASKING TAPE 3437-P13, .94 IN X 20 YD (24 MM

Scotch® Expressions Masking Tape 3437-P13, .94 in x 20 yd (24 mm x 18,2 m) Brick Graffiti
MI ITEM #09462116
MFR #7100052516 SCOTCH EXPRESSIONS MASKING TAPE 3437-P13, .94 IN X 20 YD (24 MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100052516 SCOTCH EXPRESSIONS MASKING
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Width
    0.94 in
  • Color
    Multi-Color
  • UPC_NO
    00051141412924
  • Weight
    0.139 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text