1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100028704 SCOTCH EXPRESSIONS MASKING TAPE, 3437-P9, .94 IN X 20 YD (24 MM
Scotch® Expressions Masking Tape, 3437-P9, .94 in x 20 yd (24 mm x 18,2 m) Blue Quatrefoil
Mi Item #
09462123
MFR #
7100028704 SCOTCH EXPRESSIONS MASKING TAPE, 3437-P9, .94 IN X 20 YD (24 MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Masking and Painters Tape
3M 7100028704 SCOTCH EXPRESSIONS MASKING TAPE, 3437-P9, .94 IN X 20 YD (24 MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100028704 SCOTCH EXPRESSIONS MASKING TAPE, 3437-P9, .94 IN X 20 YD (24 MM
Scotch® Expressions Masking Tape, 3437-P9, .94 in x 20 yd (24 mm x 18,2 m) Blue Quatrefoil
Mi Item #
09462123
MFR #
7100028704 SCOTCH EXPRESSIONS MASKING TAPE, 3437-P9, .94 IN X 20 YD (24 MM
Mfr description
7100028704 SCOTCH EXPRESSIONS MASKING
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
20 yd
Weight
0.139 lb
Width
0.94 in
Details
Color
Transparent
UPC_NO
00051141976884
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items