Motion
34445

3M
34445

Sanding Sheet - Precision Shaped Ceramic Material, 150 Grit
Mi Item #09462135
MFR #34445
Price$87.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
34445

Sanding Sheet - Precision Shaped Ceramic Material, 150 Grit
Mi Item #09462135
MFR #34445

Mfr description
7100155343 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • Clean Sanding multi-hole pattern delivers excellent dust extraction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.38/each

Specifications

Dimensions

  • Backing Weight
    C Weight
  • Overall Length
    13.1234 yd
  • Overall Width
    2.75 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Filler Shaping, Hand Sanding, Paint Sanding, Primer Sanding, Rough Feather Edge, Sanding Filler, Sanding, Shape and Sand Filler or Putty
  • Backing Material
    Paper
  • Coat Density
    Open Coat
  • Dry or Wet
    Dry
  • Grit Number
    150
  • Manufacturer Stock Number
    34445
  • Manufacturer Upc Number
    00051131344457
  • Material
    Precision Shaped Ceramic
  • Mounting Type
    Hook and Loop
  • UPC_NO
    00051131344457
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)