Motion
34464

3M
34464

Sanding Sheet - Precision Shaped Ceramic Material, 115 mm Wide, 120 Grit
Mi Item #09462140
MFR #34464
Price$138.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
34464

Sanding Sheet - Precision Shaped Ceramic Material, 115 mm Wide, 120 Grit
Mi Item #09462140
MFR #34464

Mfr description
7100155337 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • Clean Sanding multi-hole pattern delivers excellent dust extraction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.81/each

Specifications

Dimensions

  • Backing Weight
    C Weight
  • Overall Length
    39.3701 ft
  • Overall Width
    4.52756 in
  • Sheet Width
    115 mm

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Filler Shaping, Hand Sanding, Paint Sanding, Primer Sanding, Rough Feather Edge, Sanding Filler, Sanding, Shape and Sand Filler or Putty
  • Backing Material
    Paper
  • Coat Density
    Open Coat
  • Dry or Wet
    Dry
  • Grit Number
    120
  • Manufacturer Stock Number
    34464
  • Manufacturer Upc Number
    00051131344648
  • Material
    Precision Shaped Ceramic
  • Mounting Type
    Hook and Loop
  • UPC_NO
    00051131344648
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)