Motion
34467

3M
34467

Sanding Sheet - Ceramic Grain Material, 115 mm Wide, 220 Grit
Mi Item #09462143
MFR #34467
Price$137.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
34467

Sanding Sheet - Ceramic Grain Material, 115 mm Wide, 220 Grit
Mi Item #09462143
MFR #34467

Mfr description
7100155316 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • Clean Sanding multi-hole pattern delivers excellent dust extraction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.46/each

Specifications

Dimensions

  • Backing Weight
    C Weight
  • Overall Length
    472.4400 in, 12000 mm
  • Overall Width
    4.528 in
  • Sheet Width
    115 mm

Details

  • Abrasive Material
    Ceramic Grain
  • Application
    Auto Body
  • Backing Material
    Paper
  • Coat Density
    Open Coat
  • Dry or Wet
    Dry
  • Grit Number
    220
  • Manufacturer Stock Number
    34467
  • Manufacturer Upc Number
    00051131344679
  • Material
    Precision Shaped Ceramic
  • Mounting Type
    Hook and Loop
  • UPC_NO
    00051131344679
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)