Motion
34490

3M
34490

Sanding Sheet - Precision Shaped Ceramic Material, 16-1/2 in Long, 2-3/4 in Wide, 40 Grit, 25
Mi Item #09462147
MFR #34490
Price$133.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
34490

Sanding Sheet - Precision Shaped Ceramic Material, 16-1/2 in Long, 2-3/4 in Wide, 40 Grit, 25
Mi Item #09462147
MFR #34490

Mfr description
7100086465 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • 3M™ Hookit™ hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.89/each

Specifications

Dimensions

  • Backing Weight
    C Weight
  • Overall Length
    16.5 in
  • Overall Width
    2.75 in
  • Sheet Length
    16-1/2 in
  • Sheet Width
    2-3/4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Sanding, Surface Preparation
  • Backing Material
    C Weight Paper
  • Grit Number
    40
  • Manufacturer Stock Number
    34490
  • Manufacturer Upc Number
    00051131344907
  • Material
    Precision Shaped Ceramic
  • Mounting Type
    Hook and Loop
  • Number of Sheets
    25
  • UPC_NO
    00051131344907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)