Overview
Mfr description
7100158697 3M CUBITRON II HOOKIT
- For industrial/occupational use only. Not for consumer sale or use.
- Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
- 3M™ Hookit™ hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
- Precision-Shaped Grain (PSG) technology employs microreplication to obtain sharp and uniformly sized triangular grain
- Triangular PSG abrasive grains are sharp and cut exceptionally fast
Specifications
- Abrasive MaterialPrecision Shaped Ceramic Grain
- Manufacturer Upc Number00051131344952
- UPC_NO00051131344952
- Overall Length16.4961 in
- Overall Width2.71654 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data