Motion
7100158646 3M CUBITRON II HOOKIT FILE SHEET 737U, 34496, 180+ GRADE,

3M
7100158646 3M CUBITRON II HOOKIT FILE SHEET 737U, 34496, 180+ GRADE,

3M™ Cubitron™ II Hookit™ File Sheet 737U, 34496, 180+ grade, 69 mm x 419 mm, 25 sheets per carton, 4 cartons per case
MI ITEM #09462151
MFR #7100158646 3M CUBITRON II HOOKIT FILE SHEET 737U, 34496, 180+ GRADE,
List Price$164.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100158646 3M CUBITRON II HOOKIT FILE SHEET 737U, 34496, 180+ GRADE,

3M™ Cubitron™ II Hookit™ File Sheet 737U, 34496, 180+ grade, 69 mm x 419 mm, 25 sheets per carton, 4 cartons per case
MI ITEM #09462151
MFR #7100158646 3M CUBITRON II HOOKIT FILE SHEET 737U, 34496, 180+ GRADE,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.30/each for your price

Overview

Mfr description
7100158646 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • 3M™ Hookit™ hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
  • Precision-Shaped Grain (PSG) technology employs microreplication to obtain sharp and uniformly sized triangular grain
  • Triangular PSG abrasive grains are sharp and cut exceptionally fast

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Manufacturer Upc Number
    00051131344969
  • UPC_NO
    00051131344969
  • Overall Length
    16.5 in
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text