Motion
34497

3M
34497

Cubitron™ II Sanding Sheet - Ceramic Alumina Material, 16-1/2 in Long, 2-3/4 in Wide, 220 Grit, 50
Mi Item #09462152
MFR #34497
Price$164.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
34497

Cubitron™ II Sanding Sheet - Ceramic Alumina Material, 16-1/2 in Long, 2-3/4 in Wide, 220 Grit, 50
Mi Item #09462152
MFR #34497

Mfr description
7100158707 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • 3M™ Hookit™ hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.30/each

Specifications

Dimensions

  • Backing Weight
    C Weight
  • Overall Length
    16.5 in
  • Overall Width
    2.75 in
  • Sheet Length
    16-1/2 in
  • Sheet Width
    2-3/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Sanding, Surface Preparation
  • Backing Material
    C Weight Paper
  • Dry or Wet
    Dry
  • Grit Number
    220
  • Manufacturer Stock Number
    34497
  • Manufacturer Upc Number
    00051131344976
  • Material
    Precision Shaped Ceramic
  • Mounting Type
    Hook and Loop
  • Number of Sheets
    50
  • UPC_NO
    00051131344976
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)