Motion
7100155347 3M CUBITRON II HOOKIT FILE SHEET, 34509, 120+ GRADE, 4 1/2

3M
7100155347 3M CUBITRON II HOOKIT FILE SHEET, 34509, 120+ GRADE, 4 1/2

3M™ Cubitron™ II Hookit™ File Sheet, 34509, 120+ grade, 4 1/2 in x 30 in, 10 sheets per pack, 5 packs per case
MI ITEM #09462161
MFR #7100155347 3M CUBITRON II HOOKIT FILE SHEET, 34509, 120+ GRADE, 4 1/2
List Price$142.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100155347 3M CUBITRON II HOOKIT FILE SHEET, 34509, 120+ GRADE, 4 1/2

3M™ Cubitron™ II Hookit™ File Sheet, 34509, 120+ grade, 4 1/2 in x 30 in, 10 sheets per pack, 5 packs per case
MI ITEM #09462161
MFR #7100155347 3M CUBITRON II HOOKIT FILE SHEET, 34509, 120+ GRADE, 4 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.29/each for your price

Overview

Mfr description
7100155347 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • 3M™ Hookit™ hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
  • Precision-Shaped Grain (PSG) technology employs microreplication to obtain sharp and uniformly sized triangular grain
  • Triangular PSG abrasive grains are sharp and cut exceptionally fast

Specifications

  • Manufacturer Upc Number
    00051131345096
  • UPC_NO
    00051131345096
  • Overall Length
    30 in
  • Overall Width
    4.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text