Motion
34511

3M
34511

Sanding Sheet - Precision Shaped Ceramic Material, 30 in Long, 4-1/2 in Wide, 220 Grit, 10
Mi Item #09462166
MFR #34511
Price$138.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
34511

Sanding Sheet - Precision Shaped Ceramic Material, 30 in Long, 4-1/2 in Wide, 220 Grit, 10
Mi Item #09462166
MFR #34511

Mfr description
7100155397 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • 3M™ Hookit™ hook-and-loop style abrasive attaches firmly, removes quickly for fast change-out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.81/each

Specifications

Dimensions

  • Backing Weight
    C Weight
  • Overall Length
    30 in
  • Overall Width
    4.5 in
  • Sheet Length
    30 in
  • Sheet Width
    4-1/2 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Sanding, Surface Preparation
  • Backing Material
    Paper
  • Dry or Wet
    Dry
  • Grit Number
    220
  • Manufacturer Stock Number
    34511
  • Manufacturer Upc Number
    00051131345119
  • Material
    Precision Shaped Ceramic
  • Mounting Type
    Hook and Loop
  • Number of Sheets
    10
  • UPC_NO
    00051131345119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)