Motion
34450

3M
34450

Sanding Sheet - Precision Shaped Ceramic Material, 400 Grit
Mi Item #09462167
MFR #34450
Price$94.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
34450

Sanding Sheet - Precision Shaped Ceramic Material, 400 Grit
Mi Item #09462167
MFR #34450

Mfr description
7100141523 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • Clean Sanding multi-hole pattern delivers excellent dust extraction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.80/each

Specifications

Dimensions

  • Backing Weight
    C Weight
  • Overall Length
    39.3701 ft
  • Overall Width
    2.75591 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Filler Shaping, Hand Sanding, Paint Sanding, Primer Sanding, Rough Feather Edge, Sanding Filler, Sanding, Shape and Sand Filler or Putty
  • Backing Material
    Paper
  • Coat Density
    Open Coat
  • Dry or Wet
    Dry
  • Grit Number
    400
  • Manufacturer Stock Number
    34450
  • Manufacturer Upc Number
    00051131344501
  • Material
    Precision Shaped Ceramic
  • Mounting Type
    Hook and Loop
  • UPC_NO
    00051131344501
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)