Motion
346

3M
346

Film Tape - Length: 60 yd, Width: 6 in, Thick: 16.7 mil, 0.42 mm, Beige
Mi Item #09462168
MFR #346
Price$527.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
346

Film Tape - Length: 60 yd, Width: 6 in, Thick: 16.7 mil, 0.42 mm, Beige
Mi Item #09462168
MFR #346

Mfr description
7010374229 3M HEAVY DUTY PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$527.38/each

Specifications

Dimensions

  • Container Size
    24.0000 in x 60 yd
  • Length
    60 yd
  • Roll Length
    54.90 m, 60 yd
  • Roll Width
    24.0000 in, 609.60 mm
  • Tensile Strength
    28 lb/in | 49 N/100 mm
  • Thickness
    16.7 mil, 0.42 mm
  • Width
    6 in

Details

  • Adhesion Strength
    22 oz/in, 24 N/100 mm
  • Adhesive Material
    Rubber
  • Backing Material
    Flat Stock Paper
  • Clean Removal
    Yes
  • Color
    Beige
  • Elongation at Break
    4 %
  • Format
    Roll
  • Manufacturer Stock Number
    7000001164
  • Material
    Flat Stock Paper
  • Series
    346
  • Shape
    Roll
  • Type
    Protective Film Tape
  • UPC_NO
    00051115172052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)