Motion
34782

3M
34782

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 1000 Grit, Purple Color
Mi Item #09462179
MFR #34782
Price$195.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
34782

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 1000 Grit, Purple Color
Mi Item #09462179
MFR #34782

Mfr description
7100122800 3M HOOKIT PURPLE FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long-lasting abrasive disc produces easy-to-polish finish
  • Specially formulated coating reduces pigtails and boosts abrasive life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.13/each

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Dust nibs, Leveling orange peel, Paint runs, Removing defects, Repairing Large Area Paint Defects, Scuffing blend areas
  • Attachment Type
    Loop
  • Backing Material
    Polyester Film
  • Coat Type
    Closed Coat
  • Color
    Purple
  • Disc Attachment Type
    Loop
  • Grit Number
    1000
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7100122800
  • Manufacturer Upc Number
    00051131347823
  • Material Application
    Paint
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131347823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)