Motion
7100145291 3M CUBITRON II HOOKIT CLEAN SANDING ABRASIVE DISC, 34790, 1

3M
7100145291 3M CUBITRON II HOOKIT CLEAN SANDING ABRASIVE DISC, 34790, 1

Cubitron™ II Paper Disc - Precision Shaped Ceramic Abrasive Material, Purple Color
MI ITEM #09462183
MFR #7100145291 3M CUBITRON II HOOKIT CLEAN SANDING ABRASIVE DISC, 34790, 1
Price$198.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100145291 3M CUBITRON II HOOKIT CLEAN SANDING ABRASIVE DISC, 34790, 1

Cubitron™ II Paper Disc - Precision Shaped Ceramic Abrasive Material, Purple Color
MI ITEM #09462183
MFR #7100145291 3M CUBITRON II HOOKIT CLEAN SANDING ABRASIVE DISC, 34790, 1

Mfr description
7100145291 3M CUBITRON II HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
  • Extremely sharp precision-shaped grain provides longer life than conventional ceramic abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.07/each

Specifications

Dimensions

  • Overall Diameter
    7.28346 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Purple
  • Manufacturer Upc Number
    00051131347908
  • UPC_NO
    00051131347908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)