Specifications
Dimensions
- Weight2.4 lb
Details
- Battery Life12 hrs
- Battery TypePAPR: Lithium ion
- IncludesHE Filter
- Intrinsically Safe StandardNo
- Manufacturer Upc Number00051141563305
- Product TypesBattery & Charger
- Series/System CompatibilityAdflo
- Standards MetNIOSH Approved
- UPC_NO00051141563305
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)