Motion
7100169187 3M HOOKIT GREEN CORPS PAPER ABRASIVE DISC 750U, 35330, 6 IN

3M
7100169187 3M HOOKIT GREEN CORPS PAPER ABRASIVE DISC 750U, 35330, 6 IN

Hookit™ Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Green Color
Mi Item #09462226
MFR #7100169187 3M HOOKIT GREEN CORPS PAPER ABRASIVE DISC 750U, 35330, 6 IN
Price$3,936.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169187 3M HOOKIT GREEN CORPS PAPER ABRASIVE DISC 750U, 35330, 6 IN

Hookit™ Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Green Color
Mi Item #09462226
MFR #7100169187 3M HOOKIT GREEN CORPS PAPER ABRASIVE DISC 750U, 35330, 6 IN

Mfr description
7100169187 3M HOOKIT GREEN CORPS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for shaping filler and stripping paint to metal
  • Ceramic abrasive technology provides fast cut and long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,936.94/each

Specifications

Dimensions

  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Green
  • Manufacturer Upc Number
    00051131353305
  • UPC_NO
    00051131353305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)