Motion
7100163225 3M HOOKIT GREEN CORPS PAPER ABRASIVE ROLL 751U, 35331, 40 G

3M
7100163225 3M HOOKIT GREEN CORPS PAPER ABRASIVE ROLL 751U, 35331, 40 G

3M™ Hookit™ Green Corps™ Paper Abrasive Roll 751U, 35331, 40 grade, 4 in x 20 yd, 6 rolls per case
MI ITEM #09462227
MFR #7100163225 3M HOOKIT GREEN CORPS PAPER ABRASIVE ROLL 751U, 35331, 40 G
List Price$368.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100163225 3M HOOKIT GREEN CORPS PAPER ABRASIVE ROLL 751U, 35331, 40 G

3M™ Hookit™ Green Corps™ Paper Abrasive Roll 751U, 35331, 40 grade, 4 in x 20 yd, 6 rolls per case
MI ITEM #09462227
MFR #7100163225 3M HOOKIT GREEN CORPS PAPER ABRASIVE ROLL 751U, 35331, 40 G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$368.80/each for your price

Overview

Mfr description
7100163225 3M HOOKIT GREEN CORPS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for jobs such as shaping filler and stripping paint to metal
  • 40 grit ceramic aluminum oxide blend delivers excellent cut rate and life
  • E-weight paper backing is durable and conformable
  • Open coat construction minimizes loading even on metal, plastic and fiberglass substrates
  • Hookit™ hook and loop attachment makes disc changes fast and easy
  • Sheet roll format makes for convenient cutting and converting

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Manufacturer Upc Number
    00051131353312
  • UPC_NO
    00051131353312
  • Overall Length
    20 yd
  • Overall Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text