Motion
7100169722 3M GOLD SHEET 216U, 35332, P320, A WT, 18 IN X 18 IN, 310 SHEE

3M
7100169722 3M GOLD SHEET 216U, 35332, P320, A WT, 18 IN X 18 IN, 310 SHEE

3M™ Gold Sheet 216U, 35332, P320, A wt, 18 in x 18 in, 310 sheets per case
MI ITEM #09462228
MFR #7100169722 3M GOLD SHEET 216U, 35332, P320, A WT, 18 IN X 18 IN, 310 SHEE
List Price$2,740.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169722 3M GOLD SHEET 216U, 35332, P320, A WT, 18 IN X 18 IN, 310 SHEE

3M™ Gold Sheet 216U, 35332, P320, A wt, 18 in x 18 in, 310 sheets per case
MI ITEM #09462228
MFR #7100169722 3M GOLD SHEET 216U, 35332, P320, A WT, 18 IN X 18 IN, 310 SHEE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,740.73/each for your price

Overview

Mfr description
7100169722 3M GOLD SHEET 216U, 35332,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet form available in a variety of sizes, grits, and densities
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for hand sanding and finishing applications
  • Open coat construction provides a more aggressive cut and minimizes dust clogging on the abrasive for increased productivity
  • Load-resistant coating helps prevent premature loading of the sheet surface to maximize cut and extend the life of the abrasive grains

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051131353329
  • UPC_NO
    00051131353329
  • Overall Length
    18 in
  • Overall Width
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text