Motion
7100173129 3M FINISHING FILM SHEET 260L, 35333, P1200, 3 2/3 IN X 9 IN,

3M
7100173129 3M FINISHING FILM SHEET 260L, 35333, P1200, 3 2/3 IN X 9 IN,

3M™ Finishing Film Sheet 260L, 35333, P1200, 3 2/3 in x 9 in, 4000 sheets per case
Mi Item #09462229
MFR #7100173129 3M FINISHING FILM SHEET 260L, 35333, P1200, 3 2/3 IN X 9 IN,
Price$4,236.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100173129 3M FINISHING FILM SHEET 260L, 35333, P1200, 3 2/3 IN X 9 IN,

3M™ Finishing Film Sheet 260L, 35333, P1200, 3 2/3 in x 9 in, 4000 sheets per case
Mi Item #09462229
MFR #7100173129 3M FINISHING FILM SHEET 260L, 35333, P1200, 3 2/3 IN X 9 IN,

Mfr description
7100173129 3M FINISHING FILM SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film-backed abrasive for conversion, paint prep and finishing applications
  • Durable film backing is tear-resistant and provides a consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,236.84/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    3.667 in
  • Weight
    0.007 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Purple
  • Manufacturer Upc Number
    00051131353336
  • UPC_NO
    00051131353336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)