Motion
7100169743 3M FINISHING FILM SHEET 260L, 35334, P800, 3 2/3 IN X 9 IN,

3M
7100169743 3M FINISHING FILM SHEET 260L, 35334, P800, 3 2/3 IN X 9 IN,

3M™ Finishing Film Sheet 260L, 35334, P800, 3 2/3 in x 9 in, 4000 sheets per case
MI ITEM #09462230
MFR #7100169743 3M FINISHING FILM SHEET 260L, 35334, P800, 3 2/3 IN X 9 IN,
List Price$4,236.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169743 3M FINISHING FILM SHEET 260L, 35334, P800, 3 2/3 IN X 9 IN,

3M™ Finishing Film Sheet 260L, 35334, P800, 3 2/3 in x 9 in, 4000 sheets per case
MI ITEM #09462230
MFR #7100169743 3M FINISHING FILM SHEET 260L, 35334, P800, 3 2/3 IN X 9 IN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,236.84/each for your price

Overview

Mfr description
7100169743 3M FINISHING FILM SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film-backed abrasive for conversion, paint prep and finishing applications
  • Durable film backing is tear-resistant and provides a consistent finish
  • Aluminum oxide abrasive delivers a fast cut and long life
  • Resin bonding resists heat for added durability
  • Rolls come as part of our family of film-backed products

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Purple
  • Overall Length
    9 in
  • Overall Width
    3.667 in
  • Manufacturer Upc Number
    00051131353343
  • UPC_NO
    00051131353343
  • Weight
    0.008 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text