Motion
7100159941 3M WETORDRY PAPER ROLL, 35339, 600 GRADE, 2 9/16 IN X 50 YD,

3M
7100159941 3M WETORDRY PAPER ROLL, 35339, 600 GRADE, 2 9/16 IN X 50 YD,

3M™ Wetordry™ Paper Roll, 35339, 600 grade, 2 9/16 in x 50 yd, 1 per case
MI ITEM #09462233
MFR #7100159941 3M WETORDRY PAPER ROLL, 35339, 600 GRADE, 2 9/16 IN X 50 YD,
List Price$181.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100159941 3M WETORDRY PAPER ROLL, 35339, 600 GRADE, 2 9/16 IN X 50 YD,

3M™ Wetordry™ Paper Roll, 35339, 600 grade, 2 9/16 in x 50 yd, 1 per case
MI ITEM #09462233
MFR #7100159941 3M WETORDRY PAPER ROLL, 35339, 600 GRADE, 2 9/16 IN X 50 YD,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.04/each for your price

Overview

Mfr description
7100159941 3M WETORDRY PAPER ROLL,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Waterproof A-weight paper backing offers excellent flexibility in hands on applications
  • Silicon carbide mineral provides an aggressive cut and a consistent, fine finish
  • Resin bonding resists deterioration from heat, extending the life of the abrasive
  • Waterproof material allows for easy debris removal

Specifications

  • Abrasive Material
    Silicon Carbide
  • Overall Length
    50 yd
  • Overall Width
    2.5625 in
  • Manufacturer Upc Number
    00051131353398
  • UPC_NO
    00051131353398
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text