Motion
7100169036 3M WETORDRY PAPER SHEET, 35344, 2000 GRIT, 2 3/4 IN X 4 1/2 IN

3M
7100169036 3M WETORDRY PAPER SHEET, 35344, 2000 GRIT, 2 3/4 IN X 4 1/2 IN

3M™ Wetordry™ Paper Sheet, 35344, 2000 Grit, 2 3/4 in x 4 1/2 in, 50 sheets per pack, 5 packs per case
Mi Item #09462236
MFR #7100169036 3M WETORDRY PAPER SHEET, 35344, 2000 GRIT, 2 3/4 IN X 4 1/2 IN
Price$20.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169036 3M WETORDRY PAPER SHEET, 35344, 2000 GRIT, 2 3/4 IN X 4 1/2 IN

3M™ Wetordry™ Paper Sheet, 35344, 2000 Grit, 2 3/4 in x 4 1/2 in, 50 sheets per pack, 5 packs per case
Mi Item #09462236
MFR #7100169036 3M WETORDRY PAPER SHEET, 35344, 2000 GRIT, 2 3/4 IN X 4 1/2 IN

Mfr description
7100169036 3M WETORDRY PAPER SHEET,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet can be used wet or dry on paint, primer, gel coat and metal
  • Waterproof backing supports wet applications for decreased loading and a faster cut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.97/each

Specifications

Dimensions

  • Overall Length
    4.5 in
  • Overall Width
    2.75 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051131353442
  • UPC_NO
    00051131353442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)