Overview
Mfr description
7100159902 3M WETORDRY PAPER ROLL,
- For industrial/occupational use only. Not for consumer sale or use.
- Waterproof material allows for efficient debris removal and added clarity during wet sanding
- A-weight paper backing offers excellent flexibility in hands-on applications
- Aluminum oxide mineral abrasive provides an aggressive cut and a consistent, fine finish
- Resin bonding resists deterioration from heat, extending the life of the abrasive
- Convenient roll format allows for sizing and conversion
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051131353473
- UPC_NO00051131353473
- Overall Length50 yd
- Overall Width2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data