Overview
Mfr description
7100159910 3M WETORDRY PAPER ROLL,
- For industrial/occupational use only. Not for consumer sale or use.
- Versatile paper abrasive can be used wet or dry on paint, primer, gel coat and metal
- A-weight paper backing supports wet applications for decreased loading and a faster cut
- Silicon carbide mineral is our fastest-cutting abrasive for an excellent finish
- Waterproof resin bond adds durability for longer abrasive life
- Convenient roll format allows for sizing and conversions
Specifications
- Abrasive MaterialSilicon Carbide
- Manufacturer Upc Number00051131353480
- UPC_NO00051131353480
- Overall Length50 yd
- Overall Width12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data