Motion
7100169158 3M WETORDRY PAPER SHEET, 35357, 1200 GRIT, 3 2/3 IN X 9 IN, 5

3M
7100169158 3M WETORDRY PAPER SHEET, 35357, 1200 GRIT, 3 2/3 IN X 9 IN, 5

3M™ Wetordry™ Paper Sheet, 35357, 1200 Grit, 3 2/3 in x 9 in, 50 sheets per pack, 5 packs per case
Mi Item #09462246
MFR #7100169158 3M WETORDRY PAPER SHEET, 35357, 1200 GRIT, 3 2/3 IN X 9 IN, 5
Price$106.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169158 3M WETORDRY PAPER SHEET, 35357, 1200 GRIT, 3 2/3 IN X 9 IN, 5

3M™ Wetordry™ Paper Sheet, 35357, 1200 Grit, 3 2/3 in x 9 in, 50 sheets per pack, 5 packs per case
Mi Item #09462246
MFR #7100169158 3M WETORDRY PAPER SHEET, 35357, 1200 GRIT, 3 2/3 IN X 9 IN, 5

Mfr description
7100169158 3M WETORDRY PAPER SHEET,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet can be used wet or dry on paint, primer, gel coat and metal
  • Waterproof backing supports wet applications for decreased loading and a faster cut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.75/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    3.667 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051131353572
  • UPC_NO
    00051131353572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)