Specifications
Dimensions
- Overall Length5 in
- Overall Width3 in
Details
- Abrasive MaterialSilicon Carbide
- Manufacturer Upc Number00051131353589
- UPC_NO00051131353589
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)