Motion
7100197661 3M WETORDRY PAPER ROLL 213Q, 35375, P320, 6.75 IN X 500 YD,

3M
7100197661 3M WETORDRY PAPER ROLL 213Q, 35375, P320, 6.75 IN X 500 YD,

3M™ Wetordry™ Paper Roll 213Q, 35375, P320, 6.75 in x 500 yd, 1 roll per case
MI ITEM #09462250
MFR #7100197661 3M WETORDRY PAPER ROLL 213Q, 35375, P320, 6.75 IN X 500 YD,
List Price$2,149.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100197661 3M WETORDRY PAPER ROLL 213Q, 35375, P320, 6.75 IN X 500 YD,

3M™ Wetordry™ Paper Roll 213Q, 35375, P320, 6.75 in x 500 yd, 1 roll per case
MI ITEM #09462250
MFR #7100197661 3M WETORDRY PAPER ROLL 213Q, 35375, P320, 6.75 IN X 500 YD,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,149.44/each for your price

Overview

Mfr description
7100197661 3M WETORDRY PAPER ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Waterproof material allows for efficient debris removal and added clarity during wet sanding
  • A-weight paper backing offers excellent flexibility in hands-on applications
  • Aluminum oxide mineral abrasive provides an aggressive cut and a consistent, fine finish
  • Resin bonding resists deterioration from heat, extending the life of the abrasive
  • Convenient roll format allows for sizing and conversion

Specifications

  • Overall Length
    500 yd
  • Overall Width
    6.75 in
  • Manufacturer Upc Number
    00051131353756
  • UPC_NO
    00051131353756

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text