Motion
7100197659 3M WETORDRY PAPER ROLL 401Q, 35382, 1000, 6 IN X 50 YD, 1

3M
7100197659 3M WETORDRY PAPER ROLL 401Q, 35382, 1000, 6 IN X 50 YD, 1

3M™ Wetordry™ Paper Roll 401Q, 35382, 1000, 6 in x 50 yd, 1 roll per case
MI ITEM #09462252
MFR #7100197659 3M WETORDRY PAPER ROLL 401Q, 35382, 1000, 6 IN X 50 YD, 1
List Price$385.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100197659 3M WETORDRY PAPER ROLL 401Q, 35382, 1000, 6 IN X 50 YD, 1

3M™ Wetordry™ Paper Roll 401Q, 35382, 1000, 6 in x 50 yd, 1 roll per case
MI ITEM #09462252
MFR #7100197659 3M WETORDRY PAPER ROLL 401Q, 35382, 1000, 6 IN X 50 YD, 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$385.88/each for your price

Overview

Mfr description
7100197659 3M WETORDRY PAPER ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile paper abrasive can be used wet or dry on paint, primer, gel coat and metal
  • A-weight paper backing supports wet applications for decreased loading and a faster cut
  • Silicon carbide mineral is our fastest-cutting abrasive for an excellent finish
  • Waterproof resin bond adds durability for longer abrasive life
  • Convenient roll format allows for sizing and conversions

Specifications

  • Manufacturer Upc Number
    00051131353824
  • UPC_NO
    00051131353824
  • Overall Length
    50 yd
  • Overall Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text