Motion
7100194477 3M WETORDRY PAPER ROLL 413Q, 35411, 320, 1 IN X 100 FT, 5

3M
7100194477 3M WETORDRY PAPER ROLL 413Q, 35411, 320, 1 IN X 100 FT, 5

3M™ Wetordry™ Paper Roll 413Q, 35411, 320, 1 in x 100 ft, 5 rolls per case
MI ITEM #09462258
MFR #7100194477 3M WETORDRY PAPER ROLL 413Q, 35411, 320, 1 IN X 100 FT, 5
List Price$61.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100194477 3M WETORDRY PAPER ROLL 413Q, 35411, 320, 1 IN X 100 FT, 5

3M™ Wetordry™ Paper Roll 413Q, 35411, 320, 1 in x 100 ft, 5 rolls per case
MI ITEM #09462258
MFR #7100194477 3M WETORDRY PAPER ROLL 413Q, 35411, 320, 1 IN X 100 FT, 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.79/each for your price

Overview

Mfr description
7100194477 3M WETORDRY PAPER ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Waterproof A-weight paper backing offers excellent flexibility in hands on applications
  • Silicon carbide mineral provides an aggressive cut and a consistent, fine finish
  • Resin bonding resists deterioration from heat, extending the life of the abrasive
  • Waterproof material allows for easy debris removal

Specifications

  • Overall Length
    100 ft
  • Overall Width
    1 in
  • Manufacturer Upc Number
    00051131354111
  • UPC_NO
    00051131354111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text