Overview
Mfr description
7100194475 3M WETORDRY PAPER ROLL
- For industrial/occupational use only. Not for consumer sale or use.
- Waterproof A-weight paper backing offers excellent flexibility in hands on applications
- Silicon carbide mineral provides an aggressive cut and a consistent, fine finish
- Resin bonding resists deterioration from heat, extending the life of the abrasive
- Waterproof material allows for easy debris removal
Specifications
- Overall Length50 yd
- Overall Width12 in
- Manufacturer Upc Number00051131354135
- UPC_NO00051131354135
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data