Motion
7100195322 3M GOLD ABRASIVE SHEET 216U, 35423, 4 1/2 IN X 5 1/2 IN, P3

3M
7100195322 3M GOLD ABRASIVE SHEET 216U, 35423, 4 1/2 IN X 5 1/2 IN, P3

3M™ Gold Abrasive Sheet 216U, 35423, 4 1/2 in x 5 1/2 in, P320, 50 sheets per pack, 5 packs per case
MI ITEM #09462261
MFR #7100195322 3M GOLD ABRASIVE SHEET 216U, 35423, 4 1/2 IN X 5 1/2 IN, P3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100195322 3M GOLD ABRASIVE SHEET 216U, 35423, 4 1/2 IN X 5 1/2 IN, P3

3M™ Gold Abrasive Sheet 216U, 35423, 4 1/2 in x 5 1/2 in, P320, 50 sheets per pack, 5 packs per case
MI ITEM #09462261
MFR #7100195322 3M GOLD ABRASIVE SHEET 216U, 35423, 4 1/2 IN X 5 1/2 IN, P3

Mfr description
7100195322 3M GOLD ABRASIVE SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet form available in a variety of sizes, grits, and densities
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5.5 in
  • Overall Width
    4.5 in

Details

  • Manufacturer Upc Number
    00051131354234
  • UPC_NO
    00051131354234

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)