Specifications
Dimensions
- Overall Diameter7 in
Details
- Abrasive MaterialCeramic Aluminum Oxide
- ColorGreen
- Manufacturer Upc Number00051131354340
- UPC_NO00051131354340
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)