Motion
7100192890 3M GREEN CORPS HOOKIT PAPER ABRASIVE DISC, 35435, 36 GRIT,

3M
7100192890 3M GREEN CORPS HOOKIT PAPER ABRASIVE DISC, 35435, 36 GRIT,

Green Corps™ Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Green Color
MI ITEM #09462265
MFR #7100192890 3M GREEN CORPS HOOKIT PAPER ABRASIVE DISC, 35435, 36 GRIT,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100192890 3M GREEN CORPS HOOKIT PAPER ABRASIVE DISC, 35435, 36 GRIT,

Green Corps™ Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Green Color
MI ITEM #09462265
MFR #7100192890 3M GREEN CORPS HOOKIT PAPER ABRASIVE DISC, 35435, 36 GRIT,

Mfr description
7100192890 3M GREEN CORPS HOOKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Hookit™ hook and loop attachment makes disc changes fast and easy
  • Ideal for shaping filler and stripping paint to metal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    7 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Green
  • Manufacturer Upc Number
    00051131354357
  • UPC_NO
    00051131354357

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)