Motion
7100202191 SCOTCH BOX SEALING TAPE 355, CLEAR, 288 MM X 450 M, 1 PER CASE

3M
7100202191 SCOTCH BOX SEALING TAPE 355, CLEAR, 288 MM X 450 M, 1 PER CASE

Scotch® Box Sealing Tape 355, Clear, 288 mm x 450 m, 1/Case
MI ITEM #09462274
MFR #7100202191 SCOTCH BOX SEALING TAPE 355, CLEAR, 288 MM X 450 M, 1 PER CASE
List Price$2,043.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100202191 SCOTCH BOX SEALING TAPE 355, CLEAR, 288 MM X 450 M, 1 PER CASE

Scotch® Box Sealing Tape 355, Clear, 288 mm x 450 m, 1/Case
MI ITEM #09462274
MFR #7100202191 SCOTCH BOX SEALING TAPE 355, CLEAR, 288 MM X 450 M, 1 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,043.01/each for your price

Overview

Mfr description
7100202191 SCOTCH BOX SEALING TAPE 355,
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Transparent
  • Length
    492.126 yd
  • UPC_NO
    00068060532879
  • Width
    11.3386 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text