1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100155346 3M CUBITRON II HOOKIT CLEAN SANDING SHEET ROLL, 35501, 80+
3M™ Cubitron™ II Hookit™ Clean Sanding Sheet Roll, 35501, 80+ grade, 80 mm x 12 m, 5 rolls per case
MI ITEM #
09462277
MFR #
7100155346 3M CUBITRON II HOOKIT CLEAN SANDING SHEET ROLL, 35501, 80+
Price
$103.98
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Sheets and Sponges
Sanding Sheets
3M 7100155346 3M CUBITRON II HOOKIT CLEAN SANDING SHEET ROLL, 35501, 80+
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100155346 3M CUBITRON II HOOKIT CLEAN SANDING SHEET ROLL, 35501, 80+
3M™ Cubitron™ II Hookit™ Clean Sanding Sheet Roll, 35501, 80+ grade, 80 mm x 12 m, 5 rolls per case
MI ITEM #
09462277
MFR #
7100155346 3M CUBITRON II HOOKIT CLEAN SANDING SHEET ROLL, 35501, 80+
Mfr description
7100155346 3M CUBITRON II HOOKIT
For industrial/occupational use only. Not for consumer sale or use.
Features 3M™ Precision-Shaped Grain, triangular-shaped grains that cut at least 30% faster and last at least 30% longer than other conventional ceramic abrasives
Clean Sanding multi-hole pattern delivers excellent dust extraction
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$103
.98
/each
Add to Cart
Specifications
Dimensions
Overall Length
13.1234 yd
Overall Width
3.14961 in
Details
Abrasive Material
Precision Shaped Ceramic
Manufacturer Upc Number
00051131355019
UPC_NO
00051131355019
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items