Specifications
Dimensions
- Overall Length39.3701 ft
- Overall Width3.14961 in
Details
- Abrasive MaterialPrecision Shaped Ceramic
- Manufacturer Upc Number00051131355057
- UPC_NO00051131355057
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)