Specifications
Dimensions
- Overall Length7 in
- Overall Width3.75 in
Details
- Abrasive MaterialPrecision Shaped Ceramic Grain
- Manufacturer Upc Number00051131355118
- UPC_NO00051131355118
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)