Specifications
Dimensions
- Thickness2.0 mil
Details
- Adhesive BackingPolyethylene Film
- ColorRed
- MessageDanger
- Product TypeBarricade & Flagging Tape
- Standards MetRoHS 2011/65/EU
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)