Overview
Mfr description
7000050101 3M GLASS CLOTH TAPE 361,
- For industrial/occupational use only. Not for consumer sale or use.
- Strong abrasion resistant backing provides strength for bundling, harnessing and protection applications requiring high tensile strength
- Silicone adhesive provides good holding power and clean removal across a wide range of temperatures
- Withstands temperatures from -65°F/-54°C to 450°F/232°C and intermittent temperatures up to 550°F/288°C or higher, depending on the type and duration of the heat source
- Can be certified to meet F.A.R. 25.853, flame resistant specification
- Used for permanent sealing of high temperature ducts or chambers
Specifications
- ColorWhite
- Manufacturer Upc Number00051115118036
- UPC_NO00051115118036
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data