Motion
361

3M
361

7010408272 3M GLASS CLOTH TAPE 361,
MI ITEM #09462319
MFR #361
Price$292.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
361

7010408272 3M GLASS CLOTH TAPE 361,
MI ITEM #09462319
MFR #361

Mfr description
7010408272 3M GLASS CLOTH TAPE 361,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong abrasion resistant backing provides strength for bundling, harnessing and protection applications requiring high tensile strength
  • Silicone adhesive provides good holding power and clean removal across a wide range of temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.74/each

Specifications

Dimensions

  • Length
    32.91 m
  • Roll Length
    108 ft, 32.91 m
  • Roll Width
    2.0000 in, 50.80 mm
  • Tensile Strength
    146 lbs/in | 2557 N/100 mm
  • Thickness
    6.4 mil, 0.16 mm
  • Width
    2 in

Details

  • Adhesive Material
    Silicone
  • Backing Material
    Glass Cloth
  • Color
    White
  • Double Sided
    No
  • Elongation at Break
    9 %
  • Flame Retardant
    Yes
  • Manufacturer Series
    361
  • Manufacturer Stock Number
    7010408272
  • Manufacturer Upc Number
    00076308143688
  • Material
    Glass Cloth
  • Max Operating Temperature
    232 °C, 450 °F
  • Operating Temperature Range
    -54 to 232 °C, -65 to 450 °F
  • Product Form
    Roll
  • Series
    361
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3758, D3652, F.A.R. 25.853(a)
  • UPC_NO
    00076308143688

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)