Motion
36144

3M
36144

Paper Disc - 3 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 120 Grit, Blue Color
MI ITEM #09462333
MFR #36144
Price$71.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
36144

Paper Disc - 3 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 120 Grit, Blue Color
MI ITEM #09462333
MFR #36144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.13/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Clear Coat, Coatings Removal, Filler Sanding, Paint Prep, Sanding Primer
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Closed Coat
  • Color
    Blue
  • Disc Attachment Type
    Loop
  • Grit Number
    120
  • Manufacturer Package Quantity
    200
  • Manufacturer Stock Number
    7100091342
  • Manufacturer Upc Number
    00051131361447
  • Material Application
    Clear Coat
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    7
  • UPC_NO
    00051131361447

Overview

Mfr description
7100091342 3M HOOKIT BLUE ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • A best-in-class abrasive for the entire repair and paint prep process
  • Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
  • Discs available in mutli-hole pattern for excellent dust extraction or in no-hole format
  • Anti-loading coating prevents dust and debris from clogging the cutting surface
  • Upgraded resins improve durability and finish
  • Hookit™ attachment makes changing discs fast and easy

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought