Motion
36145

3M
36145

Paper Disc - 3 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 150 Grit, Blue Color
MI ITEM #09462334
MFR #36145
Price$71.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
36145

Paper Disc - 3 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 150 Grit, Blue Color
MI ITEM #09462334
MFR #36145

Mfr description
7100091343 3M HOOKIT BLUE ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • A best-in-class abrasive for the entire repair and paint prep process
  • Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.13/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Clear Coat, Coatings Removal, Filler Sanding, Paint Prep, Sanding Primer
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Closed Coat
  • Color
    Blue
  • Disc Attachment Type
    Loop
  • Grit Number
    150
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7100091343
  • Manufacturer Upc Number
    00051131361454
  • Material Application
    Clear Coat
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    7
  • UPC_NO
    00051131361454

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)