Overview
Mfr description
7100090971 3M HOOKIT BLUE ABRASIVE
- For industrial/occupational use only. Not for consumer sale or use.
- A best-in-class abrasive for the entire repair and paint prep process
- Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
- Discs available in mutli-hole pattern for excellent dust extraction or in no-hole format
- Anti-loading coating prevents dust and debris from clogging the cutting surface
- Upgraded resins improve durability and finish
- Hookit™ attachment makes changing discs fast and easy
Specifications
- Manufacturer Upc Number00051131361522
- UPC_NO00051131361539
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data