Motion
7100091244 3M HOOKIT BLUE ABRASIVE DISC MULTI-HOLE, 36172, 6 IN, 80 GRA

3M
7100091244 3M HOOKIT BLUE ABRASIVE DISC MULTI-HOLE, 36172, 6 IN, 80 GRA

Paper Disc - 6.0000 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit, Blue Color
MI ITEM #09462357
MFR #7100091244 3M HOOKIT BLUE ABRASIVE DISC MULTI-HOLE, 36172, 6 IN, 80 GRA
List Price$120.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100091244 3M HOOKIT BLUE ABRASIVE DISC MULTI-HOLE, 36172, 6 IN, 80 GRA

Paper Disc - 6.0000 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit, Blue Color
MI ITEM #09462357
MFR #7100091244 3M HOOKIT BLUE ABRASIVE DISC MULTI-HOLE, 36172, 6 IN, 80 GRA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.70/each for your price

Overview

Mfr description
7100091244 3M HOOKIT BLUE ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • A best-in-class abrasive for the entire repair and paint prep process
  • Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
  • Discs available in mutli-hole pattern for excellent dust extraction or in no-hole format
  • Anti-loading coating prevents dust and debris from clogging the cutting surface
  • Upgraded resins improve durability and finish
  • Hookit™ attachment makes changing discs fast and easy

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Backing Material
    Paper
  • Backing Weight
    C
  • Color
    Blue
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051131361720
  • UPC_NO
    00051131361720
  • Application
    Clear Coat
  • Coat Type
    Closed
  • Attachment Method
    Hook & Loop
  • Mounting Type
    Hook & Loop
  • Material Application
    Clear Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text