Overview
Mfr description
7100091347 3M HOOKIT BLUE ABRASIVE
- For industrial/occupational use only. Not for consumer sale or use.
- A best-in-class abrasive sheet roll for the entire repair and paint prep process
- Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
- Multi-hole pattern delivers excellent dust extraction and reduces loading
- Upgraded resins improve durability and finish
- Hookit™ sheets are easy to attach, remove and reuse
- Anti-loading coating prevents dust and debris from clogging the cutting surface
Specifications
- Manufacturer Upc Number00051131361973
- UPC_NO00051131361973
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data