Motion
36204

3M
36204

Paper Disc - 6 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 120 Grit, Blue Color
Mi Item #09462372
MFR #36204
Price$119.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
36204

Paper Disc - 6 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 120 Grit, Blue Color
Mi Item #09462372
MFR #36204

Mfr description
7100098230 3M STIKIT BLUE ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • A best-in-class abrasive disc roll for the entire repair and paint preparation process
  • Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.68/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Aggressive Paint Removal, Blend Preparation, Clear Coat, Coatings Removal, Filler Sanding, Paint Preparation, Sanding Primer, Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Closed Coat
  • Color
    Blue
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    120
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7100098230
  • Manufacturer Upc Number
    00051131362048
  • Material Application
    Body Filler, Clear Coat, Paint, Primer
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051131362048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)